RIDGID® 31115 #848 48" 6" Capacity Aluminum Straight Pipe Wrench
|
Questions & Answers (0)
Product Description
RIDGID® Model No. 848 Aluminum Straight Pipe Wrench, 48"
Professional strength in lightweight aluminum. Offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
Professional strength in lightweight aluminum. Offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
PRICE
$565.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 7-13/16 |
| Weight | 18.60 lb lbs |
| Size | 48 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 6 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Gray |
| Series | 848 |
| Impact Approved | No |
| Material | Aluminum |
| Ratcheting | No |
| Manufacturers Part Number | 31115 |
| Jaw Material | Alloy Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |