Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIGID

Model # :WBB3193110

MPN #: RIG31115

Rigid® 48" Aluminum Straight Pipe Wrench

Product Description
Features:
  • Professional strength in lightweight aluminum
  • Offers the durability and ease-of-use


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Weight18.5 lbs
Size48
Jaw Capacity6 in

Product Details

TypeAdjustable Wrench
MaterialAluminum
DescriptionStraight Pipe Wrench
ColorGray
Manufacturers Part NumberRIG31115
BrandRIGID