Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB2353504

MPN #: 65103

Ridgid® SeeSnake Compact2 with VERSA Camera System - 65103

Product Description
Product Features:
  • Push Cable Min Bend Radius: 2-1/2" (64 mm)
  • Push Cable Length: 100' (30 m)/131' (40 m)
  • RIDGID® SeeSnake® Compact series camera reels deliver big performance in a small package
  • Compatible with the new SeeSnake CS6x Versa digital reporting monitor for fast set-up and easy viewing, while built-in Wi-Fi and Bluetooth make live streaming and inspection to an iOS™ or Android™ device simple with the free HQx Live app
  • 25 mm self-leveling camera head provides a crisp image that is always upright
  • Equipped with high power FleXmitter® 512 Hz sonde which is compatible with all RIDGID locators


PRICE
$10,835.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width14 in
Height17 in
For Use with Pipe Size1.5 - 6 in

Product Details

TypeCompact Camera & Monitor System
Operating Temperature Range14°F to 122°F (-10°C to 50°C)
ColorGray
ApplicationPipe Inspection
SeriesSeeSnake
Light SourceHigh-Intensity LED
Video Resolution656 x 492 (NTSC) 768 x 576 (PAL
Manufacturers Part Number65103
Sonde Frequency512 Hz Sonde: High-power FleXmitter
BrandRIDGID

Warranty

WarrantyLifetime Limited