Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB839711

MPN #: 40210

RIDGID® 40210 Model No. BC610 Top Screw Bench Chain Vise, 1/4"-6" Pipe Capacity

Product Description
RIDGID® Model No. BC610 Top Screw Bench Chain Vise, 1/4"-6" Pipe Capacity

Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.

PRICE
$575.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 6 in
Max Opening Capacity1/4" - 6" in

Product Details

TypeChain Vise
Package Quantity1
SeriesBC610
Manufacturers Part Number40210
BrandRIDGID

Warranty

WarrantyLifetime