Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503674

MPN #: WL9-14842

Wilton WL9-14842 Model R-5 5" Jaw Width Rubber Face Jaw Cap

Product Description
Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping.

Features:

  • MODEL R - RUBBER FACE MAGNEFIX JAW CAPS
  • Aluminum alloy with synthetic rubber cover
  • Jaw cap conforms to workpiece and grips firmly without slipping while protecting work surface
  • Temporary work-holding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise
PROMOTIONAL PRICE
$50.95

was $64.95
Save $14.00 (22%)
Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.3 in
Width1.7 in
Height0.4 in
Jaw Width5 in
Net Weight0.25

Product Details

TypeRubber Face
DescriptionJaw Caps
Manufacturers Part NumberWL9-14842
BrandWilton

Compliance & Certifications

CertificationsCSA Certified