Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503566

MPN #: WL9-14834

Wilton WL9-14834 Model F-4 4" Jaw Width Fiber Jaw Caps

Product Description
Wilton Fiber Magnefix Jaw Caps are constructed of aluminum alloy and laminated fiber to prevent absorption of outside materials. Use on applications when avoiding marring of the work surface.

Features:

  • MODEL F - FIBER FACE MAGNEFIX JAW CAPS
  • Aluminum alloy with laminated fiber cover to prevent the absorption of outside materials
  • Heat parts rapidly by concentrating heat into part
  • Temporary workholding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise
PROMOTIONAL PRICE
$61.95

was $69.95
Save $8.00 (11%)
Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.5 in
Width2.2 in
Height1.3 in
Jaw Width4 in
Net Weight0.9

Product Details

TypeFiber Face
DescriptionJaw Caps
Manufacturers Part NumberWL9-14834
BrandWilton

Compliance & Certifications

CertificationsCSA Certified