Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB503752

MPN #: WL9-14849

Wilton WL9-14849 Model P-6 6" Jaw Width Prism Jaw Cap

Product Description
Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves. Idea for light tapping, thread cutting, and clamping round objects.

Features:

  • MODEL P - PRISM MAGNEFIX JAW CAPS
  • Jaw construction includes a 120º horizontal V-groove, three vertical V-grooves and a 90º groove for marking out and center punching
  • Ideal for light tapping and thread cutting
  • Temporary work-holding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise
  • Caps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetized
PRICE
$71.95

Min. purchase quantity is 3

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1.7 in
Height0.6 in
Jaw Width6 in
Net Weight0.2

Product Details

TypePrism
DescriptionJaw Caps
Manufacturers Part NumberWL9-14849
BrandWilton

Compliance & Certifications

CertificationsCSA Certified