Panel Saws & Accessories
Availability
Phase
Brand
Length
Voltage
Type
Height
Color
Price
Related Products
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For cutting common materials 5/16" - 1/2" ...
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the ...
Powered by a 15 Amp motor that delivers 3,800 rpm, this 15 Amp 12 in. Double-Bevel Compound Miter Saw features a stainless-steel miter detent plate with 14 positive stops and a cam miter lock system for repeatable accuracy and durability. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. Designed with a high-efficiency dust duct for maximum collection, this lightweight tool has a built-in carry handle that provides jobsite portability. Features: Double-bevel design allows saw to bevel 0° - 48° to the left and right ...
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the ...
Milwaukee® 2429-21XC M12™ Cordless Sub-Compact Band Saw Kit Features: One handed cuts Most compact band saw on the market Powerful motor Cuts 3/4" EMT in 3 seconds, delivers up to 125 cuts per charge with XC battery 1-5/8" cut capacity for wide range of applications Dual-latching lower guard covers area under the blade Meets OSHA requirements for one-handed use LED Light highlights the cut line Includes: 2429-20 M12 Sub-Compact Band Saw Tool 30_minute Charger (1) M12 XC High Capacity Redlithium Battery (1) 48-39-0572 18-TPI Su-Compact Portable Band Saw Blade Carrying Case