Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57914

MPN #: PM9-1790818

Powermatic PM9-1790818 Model PF3-JR 1/4HP 1-Phase 115V 3 Wheel Stock Feeder

Product Description
This rugged, heavy-duty stock feeder features a continuous-duty motor that transfers power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support column features moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of body, base and universal joints provides stability with vibration-free feeding. The roller system provides money-saving wheel changes by allowing the replacement of a single roller, instead of a complete set.

Features:

  • Roller chain and sprockets provide positive feeding for a variety of work
  • Support column is fully adjustable for horizontal, vertical or angled feeder position
  • Feeder body, column base and joints are cast iron for heavy duty operation
PRICE
$1,275.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPM9-1790818
TypePower Feeder
BrandPowermatic

Compliance & Certifications

CertificationsCSA Certified