Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3218822

MPN #: DWS716XPS

DeWalt® 12" Dual Bevel Compound Miter Saw with Light, 15 Amp, 3800 RPM

Product Description
Powered by a 15 Amp motor that delivers 3,800 rpm, this 15 Amp 12 in. Double-Bevel Compound Miter Saw features a stainless-steel miter detent plate with 14 positive stops and a cam miter lock system for repeatable accuracy and durability. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. Designed with a high-efficiency dust duct for maximum collection, this lightweight tool has a built-in carry handle that provides jobsite portability.

Features:
  • Double-bevel design allows saw to bevel 0° - 48° to the left and right with positive stops at 0°, 22.5°, 33.9°, and 45°
  • 0° - 50° left and right miter capacity
  • Cam lock miter handle with detent override delivers quick and accurate miter angles
  • Integrated CUTLINE™; led work light system provides adjustment-free cut line indication for accuracy and visibility
Includes:
  • (1) 12 in Carbide Tipped Blade
  • (1) Wrench
  • (1) Dust Bag
  • (1) Vertical Clamp
  • (1) DWS716XPS Double-Bevel Compound Miter Saw


PRICE
$569.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/16 in
Width22-7/16 in
Height19-7/8 in
Weight41 lbs
Blade Size12 in
Arbor Size5/8 in
Blade Diameter12 in

Product Details

45 Degree Bevel Cut3-39/64
TypeDouble Bevel Compound Miter Saw
Corded/CordlessCorded
Amperage15 A
Dust Bag IncludedNo
Blade Speed3800 SFPM
Bevel TypeDual
StyleCompound
SlidingNo
Voltage120 V
Phase1
Manufacturers Part NumberDWS716XPS
Stand IncludedNo
Bevel Stops0°, 22.5°, 33.9°, 45°
BrandDeWalt