Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zurn

Model # :WBB3178266

MPN #: Z1330-C

Zurn® Moderate Climate Wall Hydrant, Encased, Anti-Siphon, 3/4" Connection

Product Description
Moderate Climate Encased Wall Hydrant

Features:
  • Self-draining wall hydrant with vandal-resistant integral vacuum breaker and chrome-plated rough bronze box
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings in moderate climates areas
  • Comes standard with integral vacuum breaker, and chrome-plated rough bronze box
  • Designed for commercial applications in moderate climate areas


PRICE
$279.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Connection Size3/4 in
Face Height6-1/2 in
Face Width6-1/2 in

Product Details

Anti SiphonYes
TypeEncased
Automatic DrainYes
MaterialBronze
Face MaterialStainless Steel
Connection StyleMale I.P.S or Female Solder
Manufacturers Part NumberZ1330-C
Outlet TypeThreaded/Solder
Installation TypeWall
BrandZurn