Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB896492

MPN #: Z1385-3/4X4-VB

Zurn Z1385-3/4X4-VB Non-Freeze Post Hydrant W/VB, Exposed, 3/4" x 4"

Product Description
Zurn Z1385-3/4X4-VB Non-Freeze Post Hydrant W/VB, Exposed, 3/4 x 4

Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.

PRICE
$2,699.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 ft
Weight33 lbs
Connection Size3/4 in
Depth of Bury4 ft

Product Details

TypeExposed
Vacuum BreakerYes
Integral FinishBronze
MaterialGalvanized Steel Casing
Face MaterialAluminum Casting
Connection StyleFemale I.P.S
Manufacturers Part NumberZ1385-3/4X4-VB
Outlet TypeThreaded
Installation TypeGround
Frost & Freeze ResistantYes
BrandZurn