Zurn Z1360XL-3/4X3-CI Ground Hydrant, 3/4" x 3"
Write a Review
|
Questions & Answers (0)
Product Description
Zurn Z1360-3/4X3-CI Ground Hydrant, 3/4 x 3
Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.
Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.
PRICE
$1,909.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21 lbs |
| Connection Size | 3/4 in |
| Depth of Bury | 3 ft |
| Face Width | 6-3/8 in |
Product Details
| Type | Encased |
| Vacuum Breaker | No |
| Integral Finish | Bronze |
| Material | Cast Iron |
| Face Material | Cast Iron |
| Connection Style | Female I.P.S |
| Manufacturers Part Number | Z1360XL-3/4X3-CI |
| Outlet Type | Threaded |
| Installation Type | Ground |
| Frost & Freeze Resistant | Yes |
| Brand | Zurn |