LumiSource® Modern Charlotte Fixed-Height Barstool, Black Metal, Faux Leather, White, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Refresh your kitchen, dining, or bar area with the Modern Charlotte Bar Stool by LumiSource. Its elegant backrest features a distinctive X-shaped accent, adding visual interest and a touch of timeless charm. A padded faux leather seat provides comfortable support, while the sturdy metal frame creates a sleek and refined silhouette. Blending contemporary design with glamorous details, the Modern Charlotte Bar Stool offers a stylish and versatile seating solution that complements a variety of modern interiors.
PRICE
$639.90 Sold in packages of 2 / $319.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 37-1/4 in |
| Weight Capacity | 275 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 15-3/4 in |
| Seat Height | 29-1/2 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Type | Cross Back Bar Stool |
| Frame Color Family | Black |
| Color | White |
| Footrest Included | Yes |
| Seat Color Family | White |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | B30-MODCHRLT BKW2 |
| Back Style | Cross Back |
| Back Type | Mid Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |