- Low Deck
- Pad Lockable Sturdy
- Tubular push handle
- 3 point locking system
- Angle iron and expanded metal construction
- Double doors with pad lockable hasp (padlock not included)
- 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Cage Truck with 1 Shelf, 66-1/2"L x 32"W x 56-7/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,979.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/2 in |
| Width | 32 in |
| Height | 56-7/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 196.8 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Mesh Security Cart |
| Shelf Type | Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Finish | Powder Coated |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HTL-3060-DD-95 |
| Base Type | Caster |
| Shelf Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |