Model # :WB988555
MPN #: PS-2DR
Cart for PDR2 & PDR2-KD 2 Drum Racks 1800 Lb. - PS-2DR
Write a Review
|
Questions & Answers (0)
Product Description
Makes your Two Drum Rack Portable without Powered Equipment.
Vertical Legs are fabricated from 2" square steel tube and horizontal members are fabricated from heavy wall rectangular tubing. Rack fits snugly and safely within the four corner target guides. Cart provides a convenient 25-½" pouring height. Orange enamel finish.
Note: For use with Model PDR2 or Model PDR2-KD.
Vertical Legs are fabricated from 2" square steel tube and horizontal members are fabricated from heavy wall rectangular tubing. Rack fits snugly and safely within the four corner target guides. Cart provides a convenient 25-½" pouring height. Orange enamel finish.
Note: For use with Model PDR2 or Model PDR2-KD.
PRICE
$555.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 30 in |
| Height | 19 in |
| Weight Capacity | 1800 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Orange |
| Wheel Type | Phenolic, 2 Swivel, 2 Rigid |
| Material | Steel |
| Description | Cart for MECO Stackable Drum Rack |
| Drum Capacity | 2 |
| Manufacturers Part Number | PS-2DR |
Warranty
| Warranty | 2 |