Features:
- Revolving drum cart design rotates drums from vertical to horizontal
- Equipped with rollers for mixing
- Rolls on two rigid and two swivel casters
- Use in industrial applications for optimal results
Weights & Dimensions
| Width | 19 in |
| Depth | 42 in |
| Height | 27-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 5 & 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Rotating Drum Cart |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | RDC-1000-5PU |
| Brand | Vestil |
Warranty
| Warranty | 90 days |