Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167330

MPN #: 45058-SU

Sunlite® Modern Incandescent Bell Shaped Vanity Light Fixture, 100W, 30"L, Brushed Nickel

Product Description
Sunlite® four light Classic Design vanity fixture will bring a fresh and traditional feel to your bathroom. Its elegant bell-shaped frosted glass will complement any decor. It is ideal for bathrooms, foyers and living rooms. This fixture is reversible and can be used for up or down light.

Features:
  • Modern Design - The modern brushed nickel base holds a frosted glass bell shade that will add a simple yet elegant touch to your powder room or bathroom
  • Frosted Glass - The frosted glass shade helps to diffuse the light evenly throughout the space with no hot spots
  • Medium Base - Uses 3 standard A19 bulbs with a medium E26 base (100 watts max, not included). Use with LED bulbs for an energy efficient lighting solution
  • Contemporary Home Lighting - Ideal for bathroom / powder room wall mount light. This versatile fixture will match any decor
  • Easy To Install - Includes all mounting hardware and instructions for installation. UL Listed for damp location to meet the highest safety standards


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Depth6-5/16 in
Height7 in

Product Details

TypeVanity Light Fixture
ColorGray
Number of Lights4
Mounting LocationWall
Wattage100 W
Voltage120 V
DimmableNo
MaterialMetal/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number45058-SU
Bulb TypeMedium Base
ShapeBell
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed