Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WB246462

MPN #: PDP175AE0130SBAN

Modine High-Efficiency II™ Gas Fired Unit Heater 175000 BTU PDP Series

Product Description
MODINE HIGH-EFFICIENCY II™ GAS-FIRED UNIT HEATERS
Modine High-Efficiency II™ 175000 BTU Gas-Fired Unit Heater
Modine High-Efficiency II™ Gas-Fired Unit Heaters are quick to install, easy to use and offer excellent thermal efficiency. Ideal for commercial or industrial applications that require high input ratings. Power-exhausted unit heaters provide 80% thermal efficiency to maximize seasonal heating through the use of a collector box and the power exhauster. Non-separated heaters draw makeup air from within the building or room. Made using 20 gauge aluminized steel cabinet housing with an aluminized steel heat exchanger and burner. Power exhaust can be rotated 180°. Unit can be vented vertically or horizontally. 100% shut-off, intermittent pilot-ignition system with continuous retry. 1/6 HP PSC motor. Safety pressure-switch assures safe venting conditions. Operates against 0.5 inches of external static pressure. Includes adjustable louvers, control terminal board, gas controls and fan delay timer. Units can be field-converted to propane. Corrosion resistant baked-on, powder coat finish. Level hanging mechanism allows easy field adjustments. ETL Listed. Must be installed by a licensed contractor. .MADE IN U.S.A.10 years Limited Warranty on Heat Exchanger, 1 year on All Other Parts.

Click below to view the following:
PRICE
$2,839.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width29-9/16 in
Height35-1/4 in
Weight175 lbs
Connection Size1/2 in
Max Mounting Height17 ft
Heat Throw59 ft

Product Details

TypeGas Fired Unit Heater
Air Temperature Rise51 °F
ColorGray
Amperage4.55 A
BTU Output140000 BTU
Voltage115 V
MaterialSteel
Manufacturers Part NumberPDP175AE0130SBAN
Fuel TypeNatural Gas
BrandModine
BTU Input175000 BTU

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus