King Electric ECO Unit Heater KB2407-1-B2-ECO w/ Bracket, Remote and Thermostat 240V 7.5KW 1 PH
Write a Review
|
Questions & Answers (0)
Product Description
The ECO2S KB series unit heaters offer unparalleled performance, energy efficiency, and user control by incorporating another King innovation, the built-in ECO2S electronic thermostat with remote control. Offering an energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room. Includes an integrated fan, timer modes, and a remote control for operation ease. These heaters are designed for use as primary or supplemental heat sources in large or exposed areas including high-rise buildings, stores, warehouses, garages, water treatment facilities, and fire room vaults to prevent freezing. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service and keep heating bills to a minimum. Patented smart limit protection disconnects elements and motor in the event normal operating temperatures are exceeded. Includes universal wall/ceiling bracket for simple installation.
PRICE
$2,035.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 13-1/2 in |
| Height | 16-1/2 in |
| Weight | 28.5 lbs |
Product Details
| Type | Horizontal Fan Forced Heater |
| CFM | 690 CFM |
| Color | Gray |
| Temperature Rise | 40 °F |
| Amperage | 15.6/27/31.2 A |
| Mounting Location | Wall or Ceiling |
| Wattage | 7500 W |
| Voltage | 208/240 V |
| Watts High | 7500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | KB2407-1-B2-ECO |
| BTU | 25600 BTU |
| Control Type | Remote Thermostat |
| Discharge | Horizontal |
| Brand | King Electric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |