Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durable Corporation

Model # :WB239221

MPN #: 807S1212BK

Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case

Product Description
Grit Top Modular Drainage Matting Tiles
The 12" square tiles easily snap together to create drainage matting that fits your workspace. Large drainage openings, rugged plastic construction and an anti-slip texture make them ideal for industrial use such as greasy food service environments. Additional durable carbide grit texture top provides excellent traction in wet or oily areas.
Optional ramps and corners (sold separately) provide a beveled edge in black or high visibility yellow. Sold 36 tiles to a case.

PRICE
$669.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
669.00
Buy 6 units - 10 units
639.00Save $30.00 (4%)
Buy 11+ units
619.00Save $50.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 ft
Width1 ft
Weight65 lbs
Size per Modular Piece12"x 12"
Thickness7/9 in

Product Details

Wet/Damp/Dry RatingWet
Component TypeMat Tile
Surface MaterialVinyl
PlacementCenter
Border Color FamilyBlack
Backing MaterialVinyl
PatternWaffle Grid Drainage Pattern
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
MaterialPlastic
ModularYes
Cushion TypeAnti-Fatigue
AntimicrobialNo
Manufacturers Part Number807S1212BK
Indoor/OutdoorIndoor
BrandDurable Corporation
TypeModular
ColorBlack
Package Quantity1
Resistance to Oil & GreasesYes
DescriptionModular Drainage Tile
Slip ResistantYes

Compliance & Certifications

Environmental ConditionsManufacturing