Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :T9FB3168042

MPN #: 51135100

M+A Matting Traction Tread Grit Drainage Mat, 7/32" Thick, 3'W x 5'L, Black

Product Description
Traction Tread Grit provides superior slip-resistant floor protection in a variety of settings susceptible to slips, especially where grease, oil, and chemicals may be present.

Features:
  • Clean- Drainage holes allow liquid to flow through; lifetime anti-microbial treatment prevents odors and degradation of the mat
  • Slip-Resistant & Safe- Certified high-traction by the National Floor Safety Institute (NFSI)
  • Durable- 7/32" thick nitrile rubber united with 4-1/2" x 11" silicon carbide grit inserts provide unmatched protection to falls in slip-prone areas
  • Versatile- Grease, Oil, Chemical Resistant & Eco-Friendly
  • Easy to Clean- Lightweight flexible design ensures easy handling and cleaning
  • Material: Nitrile Rubber with Silicone Carbide Grit Inserts
  • Recommended Uses- Recommended for use in commercial and industrial settings that require additional slip resistance or floor protection
Standards & Testing:
  • Certified high-traction by the National Floor Institute (NFSI)
  • Passes flammability standard CPSC FF1-70
  • ESD Rating: Static Dissipative
  • ASTM E303: Surface Friction


PRICE
$165.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width3
Weight14.5 lbs
Thickness7/32

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry & Wet
ColorBlack
Surface MaterialNitrile Rubber
SeriesTraction Tread
Border Color FamilyBlack
Backing MaterialNitrile Rubber
Surface TypeGrit
ReversibleNo
ModularNo
MaterialNitrile Rubber
Cushion TypeAnti-Fatigue
AntimicrobialYes
Resistance to Oil & GreasesYes
Manufacturers Part Number51135100
Slip ResistantYes
Indoor/OutdoorIndoor
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsKitchen, Manufacturing