Strong Hold Modular Drawer Cabinet, 10 Drawers, 130 Comp., 30"Wx29"Dx60"H, Blue /Gray, Elec. Lock
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's® Modular Drawer Storage Cabinet made from 14 GA steel with 10 drawers, Blue accent all steel handles, 3" integrated legs, and keyed lock.Made in the USA. Comes with Electronic Lock.
PRICE
$3,399.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 29 in |
| Height | 60 in |
| Weight | 637 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Electronic Lock |
| Type | Stationary |
| Color | Gray/Blue |
| Drawer Material | Steel |
| Number of Drawers | 10 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 130 |
| Manufacturers Part Number | S3060-PPRAS-1002FS |
| Drawer Quantity (Drawer Height) | 2(2"), 3(4"), 4(5"), 1(8") |
| Base Type | Integrated Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |