Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493360BK

Global Industrial™ Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Black

Product Description
Global™ Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"W x27"D x 29-1/2"H, Black

All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage.

Includes four 3"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 1-3/4"H), two 4"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 2-3/4"H) and one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H). Black color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.

Meet your own storage needs with these optional accessories.
Model 316080 - Divider Kit for 3"H Drawer
Model 316081 - Divider Kit for 4"H Drawer
Model 316082 - Divider Kit for 6"H Drawer
Model 316077 - Reinforced Forkliftable Base
Model 493323 - High Adjusting Swivel Glides
Model 316078 - Push Handle and Wheel Kit
Model 493325 - Drawer Mat Kit
Model 316079 - Top Tray with Vinyl Mat

PRICE
$1,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1949.00
Buy 6 units - 10 units
1849.00Save $100.00 (5%)
Buy 11+ units
1795.00Save $154.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height29-1/2 in
Weight330 lbs
Drawer Weight Capacity200 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlack
Drawer MaterialSteel
Number of Drawers7
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number493360BK
Drawer Quantity (Drawer Height)4(3"), 2(4"), 1(6")
Base TypeFrame
BrandGlobal Industrial

Warranty

Warranty1 yr