Modular end dome with drop cord and 2-Speed. For 642 Motor Only
Airmaster Fan Modular End Dome With Drop Cord And 2-Speed. For 642 Motor Only 12013
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 8 in |
| Height | 7 in |
Product Details
| Type | Motor End Dome |
| Color | Black |
| Manufacturers Part Number | 12013 |
| For Use With | Airmaster 642 Motor Only |
| Brand | Airmaster |