Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Interion by Global Industrial

Model # :WB695908SBL

Interion® Modular Partition Stacking Panel with Fabric, 24"W x 16"H, Blue

Product Description
✓ Durable steel construction
✓ Configurable
✓ Clean and modern aesthetic

Update your commercial offices and workspace with the Interion® Modular Partition Stacking Panel. The panel's steel construction provides long-lasting stability, while the modern appearance instantly updates and organizes your office. Users can combine them with the Interion® Modular Partition Base Panels to stack their space up to 70" H. 1-Year Limited Warranty.

Connectors include:
  • Straight line connector: 695879
  • 2-Way 90 Degree Connector: 695883
  • 3-Way 90 Degree Connector: 695884
  • 4-Way 90 Degree Connector: 695885

  • Each ending panel will require an End Cap to complete the run - 695887


    Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.

    CLEARANCE PRICE
    $129.95

    was $189.95
    Save $60.00 (32%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth3 in
    Height16 in
    Thickness3 in

    Product Details

    TypeFull Fabric
    Frame Color FamilySilver
    ColorBlue
    MaterialSteel
    DescriptionModular Stacking Panel
    Frame MaterialSteel
    Manufacturers Part Number695908SBL
    WindowNo
    CollectionModern
    Partition StyleStacking Panel
    BrandInterion by Global Industrial