- Pre-made modular parklet for outdoor seating and dining
- Steel fabricated for enhanced auto safety
- Easily removable panels with wood slat inserts for transparency
- Tool-less assembly for rapid install and removal
- Clip based system allows for future additions or easy changes to existing layout
- Powdercoated with composite flooring for minimal maintenance and long lasting durability
- Removable floors for cleaning and utility access
- ADA ramps for accessibility
- Adjustable feet keep parklet level and the floor off of the ground, allowing for stormwater flow
- 100% made in the USA
- Woman owned business
- Customization available for your unique look and feel or challenging site conditions
- Hammertone Black or Copper Vein (Brown)
Modstreet Parklet with 10 Panels, Solid Wood Panel Insert, 228"L x 78"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27,499.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 228 in |
| Width | 78 in |
| Height | 42 in |
| Side Wall Height | 36 in |
| Peak Height | 42 in |
| Coverage Area | 123.5 ft² |
Product Details
| Assembly Required | Yes |
| Number of Panels | 10 |
| Type | Parklet |
| Color | Brown |
| Panel Material | Steel/Wood |
| Number of Posts | 11 |
| Material | Steel/Composite/Wood |
| Frame Material | Steel |
| Manufacturers Part Number | 102 |
| Brand | Modstreet |
Warranty
| Warranty | 2 Years, Defects |