Luxor Modular Room Divider Wall Room Divider, Wood Slats,70"W x 48"H, Brown/Black
Write a Review
|
Questions & Answers (0)
Product Description
The Luxor Grove Modular Wall is a flexible wall solution that combines a sleek, modern aesthetic with the ability to quickly transform any space into a versatile, inviting, and productive work environment. With Grove's adaptable design and interchangeable panels, it is easy to configure room dividers, cubicle walls, and office partitions for collaborative spaces, private meeting areas, or even sound proof spaces as your teams require. Quick setup and a lightweight, easily-moveable design simple connection allow for endless opportunities to create a thriving work environment, all without requiring professional installation. And with a durable aluminum frame and modular components, Grove is engineered for years of dependable use in dynamic office environments.
For a more emotive alternative: For many organizations, balancing open office collaboration and sharing with focus and productivity can be a challenge. With the Grove Modular Wall from Luxor, you can create flexible walls for versatile, inviting, and productive spaces –– all while improving employee satisfaction and enhancing productivity when it is needed most. Grove is built around a revolutionary adaptable design, which allows components to be interchanged and modified as your needs evolve now and into the future. And with available sound-absorbing panels, you can create room dividers, cubicle walls, and office partitions optimized for privacy and focus. Unlike other wall systems, Grove's frame and casters are built from lightweight, durable aluminum for years of dependable use in demanding office or educational environments.
For a more emotive alternative: For many organizations, balancing open office collaboration and sharing with focus and productivity can be a challenge. With the Grove Modular Wall from Luxor, you can create flexible walls for versatile, inviting, and productive spaces –– all while improving employee satisfaction and enhancing productivity when it is needed most. Grove is built around a revolutionary adaptable design, which allows components to be interchanged and modified as your needs evolve now and into the future. And with available sound-absorbing panels, you can create room dividers, cubicle walls, and office partitions optimized for privacy and focus. Unlike other wall systems, Grove's frame and casters are built from lightweight, durable aluminum for years of dependable use in demanding office or educational environments.
PRICE
$689.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Height | 48 in |
| Weight | 50.5 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Modular Room Divider |
| Frame Color Family | Black |
| Color | Brown/Black |
| Mobile or Stationary | Stationary |
| Material | Recycled Polyethylene Terephthalate/Wood Grain |
| Frame Material | Aluminum |
| Manufacturers Part Number | MW-7048-WB |
| Window | No |
| Brand | Luxor |
Warranty
| Warranty | 5 yr |