Luxor Modular Room Divider Wall, 70"W x 48"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Luxor's Translucence Aesthetic Modular Walls are designed to seamlessly blend privacy and openness, creating adaptable environments that suit any modern workspace. These modular walls are crafted with lightweight, translucent panels, which allow light to pass through while establishing defined spaces. Quick to set up and built for longevity, the Translucence series empowers users to reconfigure their spaces with ease as their needs evolve.
With 70+ years of expertise, Luxor continues to deliver innovative modular solutions. These aesthetic walls offer a clean, professional appearance while maintaining the functionality required for dynamic spaces. Whether expanding your space with cubicles or reorganizing for a more collaborative environment, the Translucence Modular Walls make adapting and enhancing any environment easy.
With 70+ years of expertise, Luxor continues to deliver innovative modular solutions. These aesthetic walls offer a clean, professional appearance while maintaining the functionality required for dynamic spaces. Whether expanding your space with cubicles or reorganizing for a more collaborative environment, the Translucence Modular Walls make adapting and enhancing any environment easy.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Height | 48 in |
| Weight | 60.8 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Modular Room Divider |
| Frame Color Family | Silver |
| Color | Transparent |
| Mobile or Stationary | Stationary |
| Material | Plastic |
| Frame Material | Aluminum |
| Manufacturers Part Number | PPWL009 |
| Brand | Luxor |
Warranty
| Warranty | 5 yr |