Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Adrians Safety Solutions

Model # :WBB3125296

MPN #: BN-MSN-107.5

Adrian's Safety Solutions Modular Safety Netting For 108" Bay, Standard Attachment, 3.70 lbs., Black

Product Description
You can safeguard your inventory, walkways, and work areas with modular pallet rack safety netting by preventing loose objects from falling out of your storage bays. Because the Modular Safety Netting was created to allow for the overlapping or "shingling" of numerous nets, you can quickly and effectively protect any space right out of the box. Each net attaches at the four corners with standard attachment style that fits teardrop or slotted upright styles. Optional Add-On Anchor Attachments are available:

PRICE
$120.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Height60 in
Weight Capacity1600 lbs
Load Rating1600 BreakStrength lbs

Product Details

TypeSafety Netting
MaterialPolyester
ColorBlack
Manufacturers Part NumberBN-MSN-107.5
For Use With108" Bay
BrandAdrians Safety Solutions
Mesh Size5cm X 5cm Knotless Mesh (1.97 X 197) in

Warranty

WarrantyLifetime Limited