Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gearwrench

Model # :WBB3190961

MPN #: GWMSPLR01

Gearwrench® 5 Piece Pitbull Cushion Grip Plier Modular Set In Foam Storage Tray

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 5 piece Pitbull cushion grip pliers set in foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • K9™ jaw design for a strong grip, even when on a 35° angle
  • High leverage joint design provides up to 35% greater cutting power
  • Aggressive angled teeth for increased grip
  • Cross hatched jaw tooth design for gripping and pulling
  • 20° head angle for flush cutting
  • Nail and wire holder groove on jaws
  • Bolt grip zone for turning nuts and fasteners
  • Professional, ergonomic dual material grips with tether point
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • (1) 8" Slip Joint Cushion Grip Plier; (1) 8" Long Nose Cushion Grip Plier; (1) 8" Linesman Cushion Grip Plier; (1) 7" Diagonal Cutting Cushion Grip Plier; (1) 10" Straight Jaw T&G Cushion Grip Plier


PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeGeneral Purpose Piler Set
Number of Pieces5
Wire CutterYes
ColorMulti-colored
Jaw ShapeVarious
Handle TypeCushion Grip
StyleLinesman, Long Nose, Slip Joint, Diagonal, Tongue & Groove
InsulatedNo
MaterialAlloy Steel
Description5 Piece Pitbull Cushion Grip Plier Set In Foam Storage Tray
Package Quantity1
Handle Color FamilyBlack/Yellow
Manufacturers Part NumberGWMSPLR01
Handle StyleStraight
BrandGearwrench

Compliance & Certifications

CertificationsASME