Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190972

MPN #: GWMSMBS01

Gearwrench® 1/4" Drive 105 Piece Micro Bit Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 105 piece 1/4" drive slim head mechanics tool set in a foam storage tray is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • 72-tooth ratchet turns fasteners with a 5° swing arc
  • Multi-functional adapter head converts between bit driver and 1/4" drive ratchet
  • Locking flex-head has 9 positions for maximum access, with flush-mounted forward/reverse lever
  • Slim line head design, 0.73" wide, 0.49" thick, for improved access
  • Bits manufactured from S2 steel for strength and durability
  • Ratchet/bit driver head and ratchet adapter meet or exceed all ASME specifications
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12"
  • 1/4" Magnetic Bit Holding Screwdriver Handle


PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
Set Size Range5 - 10, 3/16 - 1/2
Drive Size1/4 in
SizeVarious (Set)
Opening SizeVarious (Set) in

Product Details

TypeHand Socket Set
Measuring SystemSAE (Fractional)
Number of Pieces105
DescriptionMicro Bit Set
ColorSilver
Manufacturers Part NumberGWMSMBS01
BrandGearwrench