Moffat Shade Mounted Magnifier, 95105, Dual Lens, 2X & 4X Magnification
Write a Review
|
Questions & Answers (0)
Product Description
Shade Mounted Magnifiers are Scratch resistant glass lens offering superior depth of magnification and clarity when compared to lesser quality acrylic lens. Black plastic housing holds glass lens in place and protects from chipped edges. The Magnifier attaches to any 100 watt Moffatt Task Light. The 2" deep x 4" wide glass lens provides larger field of view. Features 2-power, high clarity glass magnification with 4-power, 1" diameter secondary lens inset
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens | 2" x 4" |
| Description | Shade Mount Magnifier |
| Color | Black |
| Manufacturers Part Number | 95105 |
| Base Type | Magnet |
| Shape | Rectangular |
| Brand | Moffat |
| Magnification | 4X |
Warranty
| Warranty | 1 yr |