Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3175226

Global Industrial™ Moisture Barrier Bags, 15"W x 18"L, 3.6 Mil, Silver, 100/Pack

Product Description
Moisture Barrier Bags protect electronic components from damage due to moisture and static discharge.

Features:
  • Multi-layer protection guards against charges
  • Bags are heat sealable and suitable for vacuum packaging
  • WARNING: This product is intended for commercial use only. This product is not on the Qualified Product Listing under the Defense Standardization Program


PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
289.95
Buy 3 units - 5 units
275.95Save $14.00 (5%)
Buy 6+ units
269.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width15 in
Thickness3.6

Product Details

Package Quantity100
DescriptionMoisture Barrier Bags
ColorSilver
Bag Opening TypeReclosable
Manufacturers Part NumberB3175226
BrandGlobal Industrial
RecyclableYes