- Gentle cleansing formula with a touch of aloe vera
- Moisturizing hand soap that leaves hands feeling smooth and soft
- Retains skin's natural moisture
Softsoap® Moisturizing Hand Soap Refill with Aloe, Fresh Scent, 50 oz, 3/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Give your hands the soothing experience of Softsoap® Moisturizing Liquid Hand Soap, Soothing Clean, with aloe vera to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing Liquid |
| Type | Liquid |
| Scent | Fresh |
| Capacity | 50 |
| Size Type | 50 oz. Bottle |
| Package Quantity | 6 |
| Description | Moisturizing Hand Soap Refill with Aloe |
| Color | White |
| Manufacturers Part Number | 61046117 |
| For Use With | Any Soap Dispenser |
| Brand | Softsoap |