PhysioGymnic Molded Vinyl Inflatable Exercise Ball, 85 cm (34"), Blue
Write a Review
|
Questions & Answers (0)
Product Description
Premium Italian inflatable exercise balls and rolls. 600 pound weight capacity. Available in various sizes and colors.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 34 in |
| Weight Capacity | 600 lbs |
| Weight | 5 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Blue |
| Material | Molded Vinyl |
| Package Quantity | 1 |
| Description | PhysioGymnic Inflatable Exercise Ball |
| Manufacturers Part Number | 30-1703 |
| Brand | PhysioGymnic |
Warranty
| Warranty | 1 yr |