CanDo® Deluxe ABS Inflatable Exercise Ball, Extra Thick, Yellow, 45 cm (18")
Write a Review
|
Questions & Answers (0)
Product Description
Exercise balls are used to improve balance, coordination, flexibility, strength and even just for fun. Balls are used as aids for vestibular movement and equilibrium therapy, by fitness professionals as an aid for stretching and strength programs, as seats, and even by pregnant women in birthing classes. The CanDo® balls have a non-slip PVC vinyl surface that is ribbed for extra security. The balls may be "under" inflated to give a soft, mushy feel or fully inflated for a firm, bouncy feel. Extra thick ABS CanDo® inflatable balls can support up to 450 pounds (275 kg) and are available in a polybag or retail box. These deluxe ABS inflatable exercise balls are made with a material that is specially formulated to release air slowly if a sharp object like a pen or pencil accidentally punctures the ball. Available in various sizes.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 18 in |
| Weight Capacity | 450 lbs |
| Weight | 2 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Yellow |
| Style | Polybagged |
| Material | PVC Vinyl |
| Description | Inflatable Exercise Ball - Extra Thick |
| Package Quantity | 1 |
| Manufacturers Part Number | 30-1851 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |