Thera-Band SCP Pro Series Inflatable Exercise Ball, 85 cm (34"), Silver
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® inflatable exercise balls are color-coded and include an exercise chart. PRO Series SCP formula offers slow deflation and enhanced performance. Available in various color-coded sizes. Pro Series SCP - Silver - 34" (85 cm). Weight Capacity: 600 lbs.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 34 in |
| Weight Capacity | 600 lbs |
| Weight | 6 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Package Quantity | 1 |
| Description | SCP Pro Series Inflatable Exercise Ball |
| Color | Silver |
| Manufacturers Part Number | 30-1880 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |