Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White Tape, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Single-line correction tape comes in a compact ergonomic dispenser and provides complete coverage with no fax or copy shadows. Make instant corrections with no drying time. Convenient, easy-to-use sideline applicator pinpoints accurate placement of white, acid-free film for quick, complete coverage. Use the convenient rewind knob for tape adjustment. Non-refillable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 394 in. |
| Tape Width | 1/6 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 4/Pack |
| Description | Mono Correction Tape |
| Color | White |
| Manufacturers Part Number | TOM68626 |
| Brand | Tombow |