Tombow® Mono Hybrid Style Correction Tape, Non-Refillable, 1/6 in x 394 in, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Hybrid-style single-line correction tape with convenience of side action and full view of pen style. Pivoting head provides ultra smooth tape application and also features a retractable tip cover to protect tape when not in use. Pivoting tape head for smooth application and rewind knob for tape adjustment. White tape. Non-refillable. 1/6 in x 394 in. 10-Pack.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 394 in. |
| Tape Width | 1/6 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 10/Pack |
| Description | Mono Hybrid Style Correction Tape |
| Color | White |
| Manufacturers Part Number | TOM68721 |
| Brand | Tombow |