Babmar Monterey Pulley Lift 7-1/2' Market Umbrella w/ 75 lb Base, Brushed Silver Pole, Sapphire Blue
Write a Review
|
Questions & Answers (0)
Product Description
Monterey Pulley-Lift, No Tilt Umbrella. 7-1/2' Octagon. 1/2" fiberglass ribs and struts for maximum strength and flexibility. 1-1/2" diameter center pole with 1/8" aluminum wall thickness provides durability and strength. 75-lb powdered coated steel base with wheels.
PRICE
$1,599.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90 in |
| Height | 94 in |
| Weight | 91 lbs |
| Size | 7-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Blue |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Brushed Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | 845FM: 7.5' OCT |
| Rib Material | Fiberglass |
| Shape | Octagon |
| Top Material | Acrylic |
| Brand | Babmar |