Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 X 100 Ft - Brass Coupling
|
Questions & Answers (0)
Product Description
Moon American, Moonflex Fire Hose Rack & Reel, 1117-1551001, 500 PSI, 1-1/2 X 100 Ft, Brass Coupling
Moonflex Rack & Reel Hose has a 100% polyester jacket with extruded rubber lining. 500 pound test pressure. Recommended for interior rack and reel installations and for replacement of linen hose. Can be installed on racks now holding linen hose. Factory Mutual approved and Underwriters Laboratories label available.
Moonflex Rack & Reel Hose has a 100% polyester jacket with extruded rubber lining. 500 pound test pressure. Recommended for interior rack and reel installations and for replacement of linen hose. Can be installed on racks now holding linen hose. Factory Mutual approved and Underwriters Laboratories label available.
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 1-1/2 in |
| Connection Size | 1-1/2 in |
| Hose Length | 100 ft |
Product Details
| Jacket Material | Polyester |
| Description | Rack & Reel Hose Assembly |
| Color | White |
| Connection Style | NH |
| Manufacturers Part Number | 1117-1551001 |
| PSI | 500 psi |
| Lining Material | EPDM Rubber |
| Brand | Moon American |