Vestil Heavy Duty Panel Cart W/ Adjustable Bays, 44-3/4"L x 30"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Panel Cart is the perfect panel cart for transporting plywood, drywall, paneling, doors, etc. Baked-in-powder-coated blue finish for toughness. Features a side retainer lip that keeps cargo on the deck. Two rigid and two swivel with brakes 5"" x 2"" poly-on-steel casters included. Overall height is 34"".
Carts w/ Adjustable Bays (Suffix -AB):For additional customization, bays can be individually taken out or put in place to best meet the dimensions of the products. With a steel construction, the carts durability and consistent reliability endures throughout heavy daily use.
Carts w/ Adjustable Bays (Suffix -AB):For additional customization, bays can be individually taken out or put in place to best meet the dimensions of the products. With a steel construction, the carts durability and consistent reliability endures throughout heavy daily use.
PRICE
$575.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 44-3/4 in |
| Height | 34-1/4 in |
| Weight Capacity | 4000 lbs |
| Weight | 224 lbs |
| Cargo Deck/Load Bed Weight Capacity | 4000 lbs |
| Ground Clearance | 6-7/8 in |
| Cargo Deck Width | 43-3/8 in |
| Upright Height | 34-1/4 in |
| Cargo Deck Length | 36 in |
| Wheel Diameter | 5 in |
| Caster Size | 5x2 in |
| Deck Height | 6-7/8 in |
Product Details
| Assembly Required | No |
| Cargo Deck Material | Steel |
| Material | Steel |
| Number of Divider Rails | 5 |
| Manufacturers Part Number | PRCT-HD-44-AB |
| Brand | Vestil |
| Color | Blue |
| Wheel Type | (2) Rigid; (2) Swivel |
| Load Wheel Material | Poly on Steel |
| Capacity | 4000 |
| Package Quantity | 1 |
Warranty
| Warranty | 90 Days Limited Warranty (Parts) |