This Self-Elevating Lift Cart raises and lowers as materials are removed or added to the platform. Automatic height adjustment provides ergonomic work positioning to increase productivity and decrease work related repetitive motion injuries. Heavy-duty steel construction with removable bolt-on handle. 5" x 1" poly-on-steel, 2 rigid and 2 swivel casters with brake standard. 20"W x 48"L x 35-1/2"H overall.
Self-Elevating Lift Cart SCSC-800-2040 - 20"W x 40"L Platform
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,629.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Height | 35-1/2 in |
| Lowered Height | 14-1/2 in |
| Raised Height | 31 in |
| Weight Capacity | 800 lbs |
| Weight | 263 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 20 in |
| Platform Length | 40 in |
Product Details
| Wheel Material | Poly-on Steel |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Spring Lift |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | SCSC-800-2040 |
| Brand | Vestil |