- 10" wide, tear resistant, synthetic sponge with raised cleaning circles.
Libman Commercial 10" Nitty Gritty® Roller Mop Refill - 2011 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.40 Sold in packages of 6 / $8.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Roller |
| Material | Synthetic Sponge |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 2011 |
| For Use With | #2010 |
| Brand | Libman Commercial |