AMK Magnetics Conveyor Magnet, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
CONVEYOR MAGNETS
24"L Conveyor Magnet
Conveyor magnets remove large items such as bucket teeth, drill bits, spikes and more. Conveyor magnets pick-up loose, hazardous metals off of conveyors for safety. Super strong magnet lifts items up to 5" below unit. Made using 3" x 10" stainless steel tube and heavy gauge steel housing. Provides over 200 lbs. per foot of lifting power. Includes 4 eyebolts for mounting (chains not included). Made in the USA. 1 Year Limited Warranty.
24"L Conveyor Magnet
Conveyor magnets remove large items such as bucket teeth, drill bits, spikes and more. Conveyor magnets pick-up loose, hazardous metals off of conveyors for safety. Super strong magnet lifts items up to 5" below unit. Made using 3" x 10" stainless steel tube and heavy gauge steel housing. Provides over 200 lbs. per foot of lifting power. Includes 4 eyebolts for mounting (chains not included). Made in the USA. 1 Year Limited Warranty.
PRICE
$1,669.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 10 in |
| Height | 3 in |
| Pick Up Measurement (8-Penny Nail) | 4000 Nails/40 lbs |
| Lifting Power | 400 Lbs. |
| Magnetic Surface Area | 240 in² |
| Cleaning Width | 24 in |
Product Details
| Type | Conveyor |
| Color | Blue |
| Made in the USA | Yes |
| Material | Stainless Steel/Steel |
| Manufacturers Part Number | CM-24 |
| Brand | AMK Magnetics |