Rubbermaid® HYGEN™ 18" Microfiber Wet Pad, Blue - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Rubbermaid® HYGEN 18" Microfiber Damp Room Mop - Blue
Sanitation solution for hospitals and cleanrooms, release cleaning solution evenly. High-quality, ultra-fine microfiber actually removes bacteria, making cleaning quick and effective. Fibers pick up and hold dust, dirt and grime. Hypoallergenic, lint-free, nonabrasive and color-coded to improve sanitization. Double-bound edges for durability. Pads are stain resistant and machine washable. Improved hook-and-loop backing attaches securely to pad holders. Blue; sold 12 pads per case.
Sanitation solution for hospitals and cleanrooms, release cleaning solution evenly. High-quality, ultra-fine microfiber actually removes bacteria, making cleaning quick and effective. Fibers pick up and hold dust, dirt and grime. Hypoallergenic, lint-free, nonabrasive and color-coded to improve sanitization. Double-bound edges for durability. Pads are stain resistant and machine washable. Improved hook-and-loop backing attaches securely to pad holders. Blue; sold 12 pads per case.
PRICE
$234.00 Sold in packages of 12 / $19.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 5-1/2 in |
| Height | 1/2 in |
Product Details
| Material | Microfiber |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | FGQ41000 BL00 |
| Brand | Rubbermaid |