Orfit® Orficast More Thermoplastic Tape, 6" Width x 9 ft. Length, Blue, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
With double the thickness of the current Orficast, the innovative "More" version of thermoplastic tape gives you the ability to meet a whole new range of clinical applications. It has more material per roll for more orthotic applications that will help more patients. Orficast More's increased thickness avoids the need to use two layers and provides a longer working time. In addition, Orficast More in 6 cm (2-1/2"), 12 cm (4-3/4") and 15 cm (6") width all feature the same characteristics that therapists appreciate with Orficast. Thermoplastic tape on a 3-metre roll. Easy to cut. Self-adhesive capacity, especially when dry heated.
PRICE
$259.95
1
1
Ships in 54 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 6 in |
| Weight | 7 lbs |
| Size | One Size |
| Thickness | 1/8 in |
Product Details
| Type | Hand Supports |
| Color | Blue |
| Style | Universal |
| Material | Fabric |
| Package Quantity | 1 Roll |
| Description | Orficast More Thermoplastic Tape |
| Manufacturers Part Number | 24-5612-1 |
| Brand | Orfit |