Century Motor-1 Hp 2-Sp Thru-Bolt Magneter 115V Only Mfr. BN37
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 115 Amps: 11/2.9 Service Factor: 1.0 Frame: 48Y C-Dimension: 12.08"
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.25 in |
| Width | 9.5 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 11/2.9 A |
| Manufacturers Part Number | BN37 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |