Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Leeson 120097.00, 0.75 HP, 1140 RPM, 208-230/460V, 143TC, TEFC, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 3/4HP, 1140 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 143 Frame, Round Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 3/1.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 75.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.
PRICE
$835.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 1140 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | 120097.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| Efficiency | 75.5 |
| Horsepower | 3/4 HP |
| Efficiency Type | Standard |
| Frame | 143TC |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 3/1.5 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor VM3543T, Marathon K1318 |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |